£0.49
Ex VAT
£0.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Provides a strong bond in seconds on a range of materials. Use industrial and standard glue guns.
Features and Benefits
• Fast bond - provides a translucent bond in seconds
• Translucent colour for a neat finish
• Bonds to a wide variety of materials for versatility
• Drying time 20-30 minutes
Typical Applications
• For use on metals, stonework, cardboard and fabric
• Can also be used on flexible materials such as plastic
Notes
• Compatible with BCH2677164T Bostik® glue gun
• Compatible with PRO2790016A rapid glue gun
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Clear |
Compatible Materials | Cardboard Masonry Metal Textiles |
Drying / Bonding Time | 20 to 30min. |
ECLASS Code | 23330105 |
Features | Bonds a Wide Variety of Surfaces Translucent Very Flexible |
Flammable | No |
Grade | Fast |
MFR Part No. | 50565A |
Pack Size | 1kg |
Series | GLUESTICKS |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |