£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
Tamper-proof coating with excellent adhesion. Designed for securing metal and plastic fasteners. Kit contains 20ml of 7400 adhesive and 2 dispensing needles.
Features and Benefits
• Specially formulated for electronic applications
• Ideal for tamper-proofing seals, secure trim pot settings & enable visual inspection of adjustments
• Full drying time at an ambient temperature being 6 hours
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
Compatible Materials | Electrical Components |
Container Type | Kit |
ECLASS Code | 23330105 |
Features | High Strength Tamper-Proof Coating |
Flammable | Yes |
Grade | Long |
MFR Part No. | 1151333 |
Pack Size | 20ml |
Product Composition | Organic Pigmented Polymer |
Series | LOCTITE 7400 |
Temperature Resistance Range | 20°C° |
Type | Threadlocker |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |