£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
The universal instant adhesive provides high-performance, instant bonding for various materials including wood, metal, rubber, and plastic. Its quick bond time and versatility make it ideal for numerous applications. The product is easy to use and suitable for many environments, ensuring reliable and powerful adhesion.
Features and Benefits
• High performance delivers an instant, powerful bond
• Bonds a wide range of substrates including wood, metal, rubber, and plastics.
• Suitable for numerous environments and applications.
• Provides quick, reliable bonding
• Simple application with effective results
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 35°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Leather Metal Paper Plastic Rubber Wood |
Container Type | Bottle |
Drying / Bonding Time | 0.05min. |
ECLASS Code | 23330105 |
Features | Fast-setting Gap-filling Shock-resistant Water-resistant |
Flammable | Yes |
Grade | Instant |
MFR Part No. | 95670 |
Pack Size | 3g |
Product Composition | Cyanoacrylate |
Series | LOCTITE Super Glue |
Temperature Resistance Range | 10°C to 80°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Water-resistant |