£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
Product Documents
These high-performance, two-part structural adhesive bonds dissimilar substrates, including metals and thermoplastics. It offers exceptional peel and shear strength, heat-accelerated curing, and is ideal for demanding applications in automotive and aerospace industries. With a 40-minute working time and 240-minute fixture time, it ensures reliable, long-lasting bonds.
Features and Benefits
• High-performance structural adhesive for bonding dissimilar substrates
• Exceptional peel and shear strength for reliable, long-lasting bonds
• Heat-accelerated curing for faster application and efficiency
• 40-minute working time allows for precise adjustments
• 240-minute fixture time ensures strong, stable connections before full cure
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 150°C° |
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | Loctite |
Colour | Grey |
Compatible Materials | Ceramic Glass Plastic Thermoplastic |
Container Type | Cartridge |
EAN | 5010266366678 |
ECLASS Code | 23330105 |
Features | High Peel Strength High Shear Strength High Strength Shock-Resistant Temperature-Resistant |
Flammable | No |
Maximum Service Temperature | 140°C |
MFR Part No. | 2061255 |
Minimum Service Temperature | 20°C |
Pack Size | 50ml |
Product Composition | Epoxy |
Resistance Type | Shock-Resistant Temperature-Resistant |
Series | 9461 |
Temperature Resistance Range | 20°C to 140°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |