noscript9483 A&B Epoxy Adhesives | Cromwell Tools

Loctite

9483 A&B Epoxy Adhesives

2 Variations

This two-part, ultra-clear epoxy adhesive provides a high-strength bond and low moisture absorption, making it ideal for bonding decorative panels and displays. It cures at room temperature with a fixture time of 210 minutes and offers temperature resistance from -55°C to +150°C, ensuring durability and reliability.

Features and Benefits
• High strength bond for durable applications
• Low moisture absorption enhances longevity
• Room temperature cure for convenience
• Exceptional shear/peel strength: 23 N/mm² / 1.5 N/mm
• Temperature resistance from -55°C to +150°C

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1