Loctite

9497 A&B Epoxy Adhesives

2 Variations

Loctite's 50ml grey epoxy adhesive offers high-performance structural bonding with thermal conductivity and high compression strength. Ideal for metal components and heat-resistant applications, it resists temperatures up to +180°C. Supplied in a dual cartridge, it provides a strong bond, with a fixture time of 780 minutes.

Features and Benefits
• Withstands up to +180°C, ideal for heat-resistant bonding
• Efficient for heat dissipation
• Provides strong structural support
• Perfect for bonding metal components
• Supplied in a 50ml two-part cartridge for precise application

Notes
• Adhesive type: epoxy.
• Gap fill: 0.50mm.
• Shear/peel strength: 20N/mm².
• Fixture time: 780 minutes.
• Temperature: -55 to +180°C.

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1