£26.99
Ex VAT
£32.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A multi-purpose, water resistant adhesive, Suitable for general assembly and lamination on woods, particle board and MDF. Conforms to D3 requirements of EN204 and also meets the requirements of BS4071 Part 5 sustained load resistance.
Size: 5ltr and 25ltr.
Attribute | Value |
---|---|
Brand | Bostik |
Compatible Materials | Chipboard MDF Wood |
Container Type | Jerry |
Drying / Bonding Time | 4min. |
EAN | 5010591001671 |
ECLASS Code | 23330105 |
Features | Waterproof |
Grade | Fast |
MFR Part No. | 988675 |
Pack Size | 5ltr |
Product Composition | Polyvinyl acetate based emulsion |
Series | EVO-STICK 9517 |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Water-resistant |