£18.49
Ex VAT
£22.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Two-part cold-curing adhesive for rubber, such as inflatables and wet suits. Provides a strong, resilient bond with excellent resistance to water and UV. Ideal for high-performance applications. Bonding time is 20-30 minutes, and it's effective when used with 9252 primer for rubber to metal.
Features and Benefits
• Two-part cold-curing adhesive for robust rubber bonding
• Strong and resilient bonds for inflatables and wet suits
• Excellent resistance to water and UV weathering
• Bonding time: 20-30 minutes
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Bostik |
Colour | Off White |
Compatible Materials | Rubber Textiles |
Container Type | Bottle |
Drying / Bonding Time | 20 to 30min. |
ECLASS Code | 23330105 |
Features | High Temperature-Resistant Waterproof |
Flammable | Yes |
Maximum Service Temperature | 90°C |
MFR Part No. | 35119 |
Minimum Service Temperature | -40°C |
Pack Size | 250ml |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Resistance Type | Temperature-Resistant Waterproof |
Series | 2402 |
Type | Activator |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |