£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This activator enhances the curing process of Loctite Multibond 329 and 330 adhesives, ensuring faster bonding and improved durability. Ideal for high-demand applications requiring environmental resistance, it significantly reduces curing time, allowing for quick handling and use in automotive, construction, and industrial sectors. Maximizes adhesive performance in challenging conditions.
Features and Benefits
• Ensures easy application and penetration into tight spaces
• Environmentally friendly formulation for safer use
• Effectively activates LOCTITE toughened acrylic adhesives for faster bonding
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Loctite |
Colour | Amber |
Compatible Materials | Plastic |
Container Type | Cartridge |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | Yes |
Maximum Service Temperature | 148°C |
MFR Part No. | 195704 |
Pack Size | 120ml |
Product Composition | Acrylates |
Series | 737 |
Type | Activator |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |