£34.99
Ex VAT
£41.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Mitre Fast bonding kit is an instant adhesive comprising of two-parts, cyanoacrylate adhesive and aerosol activator.
Features and Benefits
• Economical in use with minimal wastage
• Fast bonding within 10 seconds reduces assembly time
• High viscosity adhesive - low soak in to give greater bond strength
Typical Applications
• Furniture
• Timber
• Kitchens
• Plastic
• MDF
• Rubber
• PVCu
• Metals
Notes:
6 in the pack
Attribute | Value |
---|---|
Application Temperature Range | 4°C to 25°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Everbuild |
Colour | Clear |
Compatible Materials | MDF Plastic Rubber |
Container Type | Kit |
Drying / Bonding Time | 0.1min. |
EAN | 5029347601119 |
ECLASS Code | 23330105 |
Features | Economical Use Fast-Setting High Strength |
Flammable | Yes |
Maximum Service Temperature | 25°C |
MFR Part No. | MITRE1 |
Minimum Service Temperature | 4°C |
Pack Size | 200ml |
Product Composition | Cyanoacrylate |
Series | Mitre Fast |
Type | Activator |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |