£26.99
Ex VAT
£32.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE multi-bond is a two-part, no-mix adhesive offering excellent impact resistance and peel strength. It bonds dissimilar substrates like PVC, phenolic, and acrylic compounds, with a quick 10-minute fixture time. NSF food-approved, it operates in temperatures from -40°C to +120°C, providing a durable, tough bond.
Features and Benefits
• No-mix, general-purpose structural bonder
• Ideal for bonding dissimilar substrates like PVC, phenolic, and acrylic compounds
• Medium to high viscosity for versatile applications
• Good impact resistance for durable bonds
• Service temperature range up to +100°C for reliable performance
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Ceramic Plastic |
Container Type | Bottle |
Drying / Bonding Time | 5min. |
EAN | 5010266197234 |
ECLASS Code | 23330105 |
Features | High Temperature-Resistant |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 230054 |
Minimum Service Temperature | -40°C |
Pack Size | 50ml |
Product Composition | Methacrylate |
Resistance Type | Temperature-Resistant |
Series | 330 |
Type | Activator |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |