£3.29
Ex VAT
£3.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
A clear, solvent-borne adhesive that's designed to excel in a number of general household repairs and craft uses. Once dried, the adhesive is virtually colourless - and non-staining. Typical items to use it on include handbags, luggage, lampshades, picture frames, upholstery, jewellery, books, china and marquetry pieces.
Features and Benefits:
• Quick drying, clean to use
• Provides strong, water-resistant bonds with excellent ageing properties
• Ideally suited for many assembly and repair applications in and around the home or beyond
• Excellent for bonding vinyl and plasticised PVC without the associated problems of migration that most other adhesives suffer
Typical Applications:
• Assembly
• Repair applications
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Clear |
Compatible Materials | Cardboard Ceramic Fabric Glass Metal Paper Plastic Wood |
Container Type | Tube |
EAN | 5000399003540 |
ECLASS Code | 23330105 |
Features | Temperature-resistant |
Flammable | Yes |
Grade | Fast |
MFR Part No. | 30813296 |
Pack Size | 20ml |
Product Composition | Nitrile rubber/resin blend |
Series | EVO-STICK |
Temperature Resistance Range | -40°C to 80°C° |
Type | General Purpose |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |