£59.99
Ex VAT
£71.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
This transparent, low viscosity adhesive is ideal for bonding metal, ceramic, and wood, offering both versatility and ease of use. It can be manually applied with spatulas or brushes, or mechanically using metering and mixing equipment. Perfect for projects needing a clear bond, it ensures a strong, durable connection. The adhesive cures effectively at temperatures ranging from 20°C (68°F) to 100°C (212°F), making it suitable for various applications, from household repairs to industrial tasks. Its flexibility in application methods and temperature resistance makes it a reliable choice for diverse bonding needs.
Features & Benefits
• Ideal for clear, inconspicuous bonds
• Bonds metal, ceramic, and wood
• Use manually or with metering and mixing equipment
• Cures effectively from 20°C (68°F) to 100°C (212°F)
• Ensures reliable connections across various applications
Attribute | Value |
---|---|
Application Temperature Range | 20°C to 100°C° |
Brand | Araldite |
Colour | Clear |
Compatible Materials | Ceramic Metal Plastic Rubber |
Container Type | Can |
ECLASS Code | 23330105 |
Features | High Strength Solvent free formula Temperature-resistant |
Flammable | No |
MFR Part No. | 25000034 |
Pack Size | 1kg |
Series | ARALDITE AY103 |
Temperature Resistance Range | 20°C to 100°C° |
Type | Resin |
UNSPSC Code | 31201601 |
Water Resistant | Standard |