£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
High viscosity slow-setting cyanoacrylate adhesive.
Permabond 240 (previously Permabond C4) has been specially developed to provide a slower cure than most cyanoacrylates.
This allows time for accurate alignment of parts where this is critical or to enable the assembly of somewhat larger components.
In addition, its high viscosity makes it particularly suitable for use on foamed rubber or semi porous materials such as leather and wood.
Attribute | Value |
---|---|
Brand | Permabond |
Colour | Clear |
Compatible Materials | Leather Rubber Wood |
Container Type | Bottle |
Drying / Bonding Time | 10min. |
ECLASS Code | 23330105 |
Features | Gap-filling High Strength High Temperature-resistant Solvent free formula Suitable for porous surfaces |
Flammable | No |
Grade | Instant |
MFR Part No. | C4-240 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | PERMABOND C4-240 |
Temperature Resistance Range | -50°C to 150°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |