£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
3M Scotch-Weld Contact Adhesive 30 is a water dispersed, sprayable contact adhesive for high strength immediate bonding with long bonding range.
Features and Benefits
• Non-flammable in the wet state.
• Post-formable and heat resistant.
• Bonds most foamed plastics, plastic laminate, wood, plywood, and canvas to themselves and to each other.
Attribute | Value |
---|---|
Application Temperature Range | 18°C to 24°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | 3M |
Colour | Green |
Compatible Materials | Cardboard Paper Plaster Plastic Plywood |
Container Type | Tin |
Drying / Bonding Time | 30 to 60min. |
EAN | 4046719312610 |
ECLASS Code | 23330105 |
Features | Extra-Strong |
Flammable | No |
Food Safe | No Food Contact |
Maximum Service Temperature | 107°C |
MFR Part No. | 7000080239 |
Minimum Service Temperature | -37°C |
Pack Size | 1ltr |
Product Composition | Polychloroprene |
Series | 30NF |
Temperature Resistance Range | -37°C to 107°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |