£6.99
Ex VAT
£8.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
4 Variations Available
Product Details
Product Specification
Product Documents
One-part contact adhesive for versatile use in home and workshop repairs. Bonds a wide range of materials, including metals and plastics, instantly on contact. Ideal for emergency fixes without clamps or jigs. Provides a high-strength, durable bond with immediate hold and effective performance across various temperatures.
Features and Benefits
• Ideal for home and workshop repairs
• High-strength adhesion on contact, no clamps needed
• Bonds metals, plastics, and other substrates
• Perfect for quick fixes
• Effective across various temperatures
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Evo-stik |
Colour | Amber |
Compatible Materials | Glass Leather Paper Plastic Rubber Stone Textiles |
Container Type | Tin |
Drying / Bonding Time | 20 to 60min. |
EAN | 5010591003859 |
ECLASS Code | 23330105 |
Features | Extra-Strong High Peel Strength High Shear Strength |
Flammable | Yes |
Maximum Service Temperature | 65°C |
MFR Part No. | 347908 |
Minimum Service Temperature | -30°C |
Pack Size | 67g |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | Impact |
Temperature Resistance Range | -30°C to 65°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |