£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Neoprene Contact Adhesive 10 is a multi-purpose contact adhesive which is perfect for bonding plastic laminate, aluminium, steel, wallboard, wood, masonry, rubber and canvas.
Features and Benefits
• Roll or brush-applied
• Fast drying
• 60 minute bonding range - incredibly strong bond
Notes
• Available in 1ltr and 5ltr sizes
• Image for illustration purposes only.
Attribute | Value |
---|---|
Application Temperature Range | 18°C to 24°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Yellow |
Compatible Materials | Aluminium Canvas Laminate Masonry Particle Board Plastic Rubber |
Container Type | Tin |
Drying / Bonding Time | 10min. |
EAN | 4046719305995 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Flexible High Peel Strength High Shear Strength Low Odour Solvent Free Formula Water-Resistant |
Flammable | Yes |
Maximum Service Temperature | 100°C |
MFR Part No. | 7000080207 |
Minimum Service Temperature | -30°C |
Pack Size | 5ltr |
Product Composition | Neoprene |
Resistance Type | Chemical-Resistant Water-Resistant |
Series | Scotchweld |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |