£20.79
Ex VAT
£24.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Good adhesion to most substrates.
Solvent contact adhesive.
Adhesive type: solvent.
Gap fill: NA-face to face.
Shear/peel strength: 1.2N/mm²/2N/mm.
Fixture time: 5 - 20 minutes.
Temperature: -30 to +90°C.
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Teroson |
Colour | Beige |
Compatible Materials | Ceramic Plastic Rubber |
Container Type | Tin |
Drying / Bonding Time | 5min. |
EAN | 4002872197051 |
ECLASS Code | 23330105 |
Features | Flexible High Strength |
Flammable | Yes |
Maximum Service Temperature | 100°C |
MFR Part No. | 444651 |
Minimum Service Temperature | -30°C |
Pack Size | 340g |
Product Composition | Natural Rubber |
Series | 2444 |
Temperature Resistance Range | -30°C to 100°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |