£127.00
Ex VAT
£152.40
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Epoxy Adhesive 490 is a black, thixotropic, two component epoxy adhesive with particularly good application characteristics. It is designed for use where ultimate toughness and high strength are required. Perfect for gap filling.
Features and Benefits
• Get a tough, high strength adhesive
• Easy application
• Excellent heat and environmental resistance
• Drying time: 1.5hrs
• Heat resistant up to 120°C
Typical Applications
• Ideal for bonding ceramics, metal, plastic, rubber, textiles and wood
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
Compatible Materials | Ceramic Metal Plastic Rubber Textiles Wood |
EAN | 3134375374064 |
ECLASS Code | 23330105 |
Features | High heat resistance |
MFR Part No. | 7000079930 |
Pack Size | 400ml |
Product Composition | Epoxy Resin |
Temperature Resistance Range | 120° |
UNSPSC Code | 31201601 |