£82.99
Ex VAT
£99.59
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Scotch-Weld™ Urethane Adhesive 620NS is a flexible, two-part polyurethane based structural adhesive. Designed for when flexibility is required the adhesive effectively bonds composites, metals, wood, rubber and plastics.
Rapid setting with low shrinkage and non-sagging with a low open time, allowing you to adjust and reposition components if needed. Available in black or clear formulas for a perfectly blended adhesive solution.
Features and Benefits
• Excellent impact resistance thanks to a versatile polyurethane formula
• Easily adheres to a variety of substrates
• Low dispense viscosity and non-sagging for accurate placement
• Low temperature flexibility and low shrinkage
• Long open time provides ample opportunity to position and adjust work
• Excellent stress-strain performance thanks to flexible makeup
Typical Applications
• General bonding
• Construction
Notes
• Minimum Order Quantity: 24
Attribute | Value |
---|---|
Brand | 3M |
Colour | Black |
Compatible Materials | Ceramic Metal Plastic Rubber Wood |
Container Type | Cartridge |
ECLASS Code | 23330105 |
Features | Flexible High Peel Strength High Shear Strength Low Shrinkage Shock-resistant Vibration-resistant |
Flammable | No |
Grade | Medium |
MFR Part No. | 7000046372 |
Pack Size | 400ml |
Product Composition | Polyurethane |
Series | SCOTCHWELD DP620NS |
Temperature Resistance Range | -50°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |