noscript3M Epoxy Adhesive, Can, 1.6Ltr 7100141727 | Cromwell Tools

3M

Epoxy Adhesive, Can, 1.6Ltr

SKU:

MMM7051590B

MPN:

7100141727

£224.00

Ex VAT

£268.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    3M™ Scotch-Weld™ Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.


    Features and Benefits
    • Medium viscosity helps minimise running, dripping, or migration while also self-leveling
    • Versatile bonding agent will adhere to a wide variety of similar and dissimilar substrates, including metals and masonry
    • Can be heat cured to reduce curing times from 7 days to as little as 30 minutes


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Grey

    Compatible Materials

    Ceramic Glass Masonry Metal Plastic Stone

    Container Type

    Can

    Drying / Bonding Time

    90min.

    EAN

    4054596438095

    ECLASS Code

    23330105

    Features

    Flexible

    Flammable

    No

    MFR Part No.

    7100141727

    Pack Size

    1.6Ltr

    Series

    2216

    Type

    Epoxy Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Liquid