£37.99
Ex VAT
£68.99
| Save 44.93%
£45.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Araldite® 2013-1 is a two-component, high-strength paste adhesive designed for metal bonding but also effective on ceramics, glass, rubber, and plastics. It cures at room temperature, offers excellent environmental and chemical resistance, and is ideal for vertical applications, providing tough, durable bonds for various materials.
Features and Benefits
• Two-component, high-strength adhesive
• Suitable for bonding metals, ceramics, glass, rubber, and rigid plastics
• Room temperature curing for convenience
• Thixotropic formula, ideal for vertical applications
• Excellent environmental and chemical resistance
• Provides tough and durable bonds for versatile use
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 100°C° |
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | Araldite |
Colour | Metallic |
Compatible Materials | Ceramic Glass Plastic Rubber Textiles |
Container Type | Cartridge |
ECLASS Code | 23330105 |
Features | Chemical-Resistant General Usage Low Shrinkage Suitable for Vertical Applications |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 25000017 |
Minimum Service Temperature | 10°C |
Pack Size | 200ml |
Product Composition | Epoxy |
Resistance Type | Chemical-Resistant |
Series | 2013 |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |