£8.79
Ex VAT
£10.55
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This versatile adhesive bonds plastics, composites, and metals with minimal pre-treatment. Ideal for GRP, SMC, GRE, ABS, PVC, and more, it cures rapidly, offering excellent chemical, impact, and water resistance. With light handling strength in 18 minutes and gap-filling up to 4mm, it ensures a strong, durable bond.
Features and Benefits
• Versatile adhesive for plastics, composites, and metals
• Excellent resistance to petrol, oils, and chemicals
• Rapid cure with light handling strength in 18 minutes
• Effective gap filling up to 4mm thickness
• Good impact, water, and heat resistance
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 50°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Araldite |
Colour | Off White |
Compatible Materials | Plastic Stone Thermoplastic |
Container Type | Cartridge |
Drying / Bonding Time | 15min. |
ECLASS Code | 23330105 |
Features | Fast-Setting Gap-filling Oil-Resistant |
Flammable | No |
Food Safe | No Food Contact |
Maximum Service Temperature | 100°C |
MFR Part No. | 25000193 |
Minimum Service Temperature | -60°C |
Pack Size | 50ml |
Product Composition | Epoxy |
Resistance Type | Oil-Resistant |
Series | 2022-1 |
Temperature Resistance Range | -60°C to 100°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |