£1819.00
Ex VAT
£2182.80
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Scotch-Weld™ Epoxy Adhesive 2216 is a flexible, (when combined with part B, sold separately) two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.
Features and Benefits
• Medium viscosity helps minimise running, dripping, or migration while also self-leveling
• Versatile bonding agent will adhere to a wide variety of similar and dissimilar substrates, including metals and masonry
• Can be heat cured to reduce curing times from 7 days to as little as 30 minutes
Attribute | Value |
---|---|
Bonding Time Grade | Medium (3 to 12 Hours) |
Brand | 3M |
Colour | Grey |
Compatible Materials | Plastic Rubber |
Container Type | Drum |
Drying / Bonding Time | 90min. |
EAN | 4054596438132 |
ECLASS Code | 23330105 |
Features | Flexible |
Flammable | No |
Maximum Service Temperature | 80°C |
MFR Part No. | 7100140578 |
Minimum Service Temperature | -100°C |
Pack Size | 20ltr |
Product Composition | Epoxy |
Series | 2216 |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |