£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
High-strength two-part adhesive provides tough, impact-resistant bonds with excellent peel strength. Ideal for various substrates including metals and plastics, it offers a quick 5-minute fixture time and withstands temperatures from -40°C to +120°C. Requires initiator for use. Perfect for demanding industrial applications.
Features and Benefits
• Bonds a wide range of substrates including metals and plastics
• Tough and durable with good shear strength
• Quick 5-minute fixture time for rapid application
• Temperature resistant from -40°C to +120°C
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Ceramic Metal Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 5min. |
ECLASS Code | 23330105 |
Features | High Peel Strength High Shear Strength Shock-resistant Vibration-resistant |
Grade | Instant |
MFR Part No. | 1289914 |
Pack Size | 320ml |
Product Composition | Acrylates |
Series | LOCTITE F246 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |