£209.00
Ex VAT
£250.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
• Two part polyurethane adhesive suitable for rubber, pvc and linoleum flooring.
• Suitable for non-absorbent or moisture-sensitive areas, internal or external use.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
Compatible Materials | PVC Rubber |
EAN | 5060103532506 |
ECLASS Code | 23330105 |
Features | Indoor use Outdoor use |
MFR Part No. | AD000001 |
Pack Size | 10kg |
UNSPSC Code | 31201601 |