£9.49
Ex VAT
£11.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
A solvent-based pressure sensitive spray adhesive, in an economical and controllable method of application. It exhibits rapid drying with excellent initial grab and adhesion properties. The aerosols have variable setting nozzles and use an ozone friendly propellant.
Features and Benefits
• Excellent initial grab and adhesion properties
• Ozone friendly propellant
• 1-3 minute tack time
Notes
• Size: 500ml.
Attribute | Value |
---|---|
Application Temperature Range | 10°C to 30°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Bostik |
Colour | Clear |
Compatible Materials | Aluminium Paper Plastic with Exceptions |
Container Type | Aerosol |
Drying / Bonding Time | 1 to 3min. |
EAN | 5000403113159 |
ECLASS Code | 23330105 |
Features | Environmentally Friendly General Usage High Strength Quick Tack Time |
Flammable | Yes |
Maximum Service Temperature | 60°C |
MFR Part No. | 132504 |
Minimum Service Temperature | 10°C |
Pack Size | 500ml |
Product Composition | Synthetic Elastomer |
Series | All-Purpose |
Type | General Purpose |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |