£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ Auto Glass Urethane Windshield Adhesive offers fast curing for quicker drive-away times, making it ideal for windshield installations. It provides a strong, durable bond resistant to weather, vibrations, and impact. Easy to apply, it ensures reliable performance in automotive repairs with excellent temperature resistance.
Features and Benefits
• Medium viscosity single-component adhesive, excellent for moisture curing
• Ideal for windshield bonding and stationary glass attachment
• Quick curing allows for fast drive-away time
Attribute | Value |
---|---|
Application Temperature Range | 5°C to + 35°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | 3M |
Colour | Black |
Compatible Materials | Automotive Windshields |
Container Type | Cartridge |
Drying / Bonding Time | 10min. |
EAN | 4046719274819 |
ECLASS Code | 23330105 |
Features | Flexible High Peel Strength High Shear Strength Shock-Resistant |
Flammable | Yes |
Maximum Service Temperature | 90°C |
MFR Part No. | 7000077203 |
Minimum Service Temperature | 25°C |
Pack Size | 415ml |
Product Composition | Polyurethane |
Resistance Type | Shock-Resistant |
Series | 8616 |
Type | Glass Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |