£9.99
Ex VAT
£11.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Gorilla® all-purpose glue bonds various materials like wood, metal, and glass with exceptional strength. Its polyurethane formula foams on contact with moisture, filling gaps for a robust bond. It dries quickly, offers up to three times the coverage of standard glues, and is resistant to water and temperature extremes.
Features and Benefits
• Quick drying with a 20-minute open working time
• Sandable, stainable, paintable, and varnishable
• Up to 3 times the coverage of standard glues due to foaming action
• Temperature and water-resistant; won't break down in rain or snow
Attribute | Value |
---|---|
Brand | Gorilla Glue |
Compatible Materials | Ceramic Glass Masonry Metal Textiles Wood |
Container Type | Bottle |
Drying / Bonding Time | 20min. |
EAN | 5704947000110 |
ECLASS Code | 23330105 |
Features | Waterproof |
Flammable | No |
Grade | Fast |
MFR Part No. | 1044401 |
Pack Size | 115ml |
Product Composition | Polyurethane |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Water Resistant | Waterproof |