£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Sticks Like Sh*t SM Polymer from EVO-STIK® offers superior bonding strength for various materials. It's weather-proof, adheres to damp surfaces, and provides an elastic, non-shrinking bond resistant to extreme temperatures. Ideal for all weather conditions, it has excellent initial grab, can be painted over, and has low odor.
Features and Benefits
• Superior bonding strength on various materials
• Weather-proof and water-resistant
• Adheres to damp surfaces
• Cures to an elastic, non-shrinking finish
• Resistant to extreme temperatures
• Excellent initial grab and reliable performance
• Can be painted over and has low odour
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Evo-stik |
Colour | White |
Compatible Materials | Ceramic Concrete Glass Mirrors Plastic Polystyrene Stone |
Container Type | Cartridge |
Drying / Bonding Time | 30 to 40min. |
EAN | 5000403108629 |
ECLASS Code | 23330105 |
Features | High Strength Suitable for Application on Damp/Wet Surfaces Water-Resistant Weatherproof |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 663589 |
Minimum Service Temperature | -40°C |
Pack Size | 290ml |
Product Composition | Hybrid Polymer |
Resistance Type | Water-Resistant Weatherproof |
Series | Sticks Like Sh*T |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |