£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
EVO-STIK Sticks Like Sh*t is a versatile, weatherproof adhesive with superior instant grab for both interior and exterior use. It bonds most building materials, even in wet conditions, and withstands extreme temperatures (-40°C to +100°C). Its solvent-free, low-odour formula ensures strong, long-lasting adhesion on impervious surfaces.
Features and Benefits
• Instant grab adhesive with superior bond strength
• Weatherproof and water-resistant
• Resists extreme temperatures (-40°C to +100°C) and movement
• Suitable for interior and exterior use
• EVO-STIK is the UK's number one adhesive manufacturer, trusted for quality, innovation, and performance
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Evo-stik |
Colour | White |
Compatible Materials | Ceramic Concrete Glass Mirrors Plastic Polystyrene Stone |
Container Type | Cartridge |
Drying / Bonding Time | 10min. |
ECLASS Code | 23330105 |
Features | High Strength Low Odour Solvent Free Formula Suitable for Application on Damp/Wet Surfaces Water-Resistant Weatherproof |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 30619749 |
Minimum Service Temperature | -40°C |
Pack Size | 290ml |
Product Composition | Hybrid Polymer |
Resistance Type | Water-Resistant Weatherproof |
Series | Sticks Like Sh*T |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |