£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
EVO-STIK EVOSS Strong Stuff Weatherproof Adhesive offers high performance with a moisture-curing, MS Polymer formula. It bonds most surfaces, including damp and underwater conditions. Supplied in a 290ml cartridge, it's ideal for DIY and repairs, forming an elastic rubber with minimal shrinkage and low odour.
Features and Benefits
• High performance: Single-component, moisture-curing MS Polymer adhesive.
• Versatile bonding: Adheres to most surfaces, including wet and underwater.
• Elastic and durable: Forms a flexible rubber with minimal shrinkage.
• Low odour: Ideal for indoor and outdoor use.
• Size and colour: Supplied in a 290ml white cartridge.
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Evo-stik |
Colour | White |
Compatible Materials | Aluminium Brick Ceramic Glass Steel Stone |
Container Type | Cartridge |
Drying / Bonding Time | 15min. |
ECLASS Code | 23330105 |
Features | Fast-Setting High Strength Shock-Resistant Solvent Free Formula Suitable for Application on Damp/Wet Surfaces Temperature-Resistant UV Stability Vibration-Resistant Weather-Resistant |
Flammable | No |
Maximum Service Temperature | 100°C |
MFR Part No. | 30614242 |
Minimum Service Temperature | -40°C |
Pack Size | 290ml |
Product Composition | Hybrid Polymer |
Resistance Type | Shock-Resistant Temperature-Resistant Vibration-Resistant Weather-Resistant |
Series | Strong Stuff |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |