£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
This all-purpose adhesive bonds almost any material instantly, providing ultra-high strength for versatile use. It's weatherproofed and waterproof, even underwater, making it ideal for tasks like wall partitioning, flooring, and decking. Paintable and gap-filling, it offers quick, reliable adhesion for a wide range of indoor and outdoor applications.
Features and Benefits
• Bonds virtually any material instantly
• Weatherproof and waterproof, including underwater
• Ultra-high strength formula
• Suitable for various tasks like wall partitioning, flooring, and decking
• Paintable and gap-filling, offering quick, reliable adhesion for numerous applications
Attribute | Value |
---|---|
Bonding Time Grade | Long (over 12 Hours) |
Brand | Gorilla Glue |
Colour | Yellow |
Compatible Materials | Glass Masonry Plastic |
Container Type | Cartridge |
EAN | 5704947002527 |
ECLASS Code | 23330105 |
Features | Waterproof |
Flammable | No |
MFR Part No. | 2044000 |
Pack Size | 290ml |
Product Composition | Silicone |
Resistance Type | Waterproof |
Series | Grab |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |