£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Holds an incredible 300kg/m2 after just 15 minutes. When fully cured, a single cartridge will support the weight of three 40 tonne trucks!
The solvent-free adhesive resists extreme temperatures and movement and will even stick to damp surfaces. As it's waterproof, it's suitable for interior and exterior use.
Sticks materials including wood, MDF, plaster, brick, tiles, ceramics, plastics, PVC, concrete, stone, metal, glass and mirrors.
Size: 290ml cartridge
Colour: White
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 35°C° |
Brand | Evo-stik |
Colour | White |
Compatible Materials | Ceramic Concrete Glass Metal Plastic Polystyrene Foams Stone Wood |
Container Type | Cartridge |
Drying / Bonding Time | 10min. |
ECLASS Code | 23330105 |
Features | Flexible High Strength Low Odour Solvent Free Formula Suitable for Application on Damp/Wet Surfaces Waterproof Weatherproof |
Flammable | No |
Grade | Medium |
Product Composition | Hybrid Polymer |
Resistance Type | Waterproof Weatherproof |
Series | Evo-stik SERIOUSLY STRONG |
Temperature Resistance Range | -40°C to 100°C° |
Type | Grab Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |