Araldite

High Chemical & Temperature Resistance Epoxy Paste

2 Variations

Araldite High Chemical & Temperature Resistance Epoxy Paste is ideal for strong, durable bonds on metals, ceramics, glass, and plastics. This non-sagging paste excels in high-temperature and chemical environments, with a temperature resistance up to 120°C. It offers excellent gap-filling and low outgassing properties, setting a high standard for epoxy adhesives.

Features and Benefits
• Exceptional Gap-Filling: Non-sagging up to 5mm thickness for versatile use
• High Temperature Resistance: Withstands temperatures up to 120°C
• Chemical Resistance: Excellent resistance to water and chemicals once dry
• Low Outgassing: Minimal volatile loss for reliable performance
• Versatile Applications: Ideal for metals, ceramics, glass, and plastics

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2