noscript3M Hot Melt Adhesive, Fast Bonding Time, Case, 5kg 7100023053 | Cromwell Tools

3M

Hot Melt Adhesive, Fast Bonding Time, Case, 5kg

SKU:

MMM7057982D

MPN:

7100023053

£147.00

Ex VAT

£176.40

Inc VAT

IN STOCK (8)

    Product Details

    3M™ Hot Melt Adhesive 3762 is a 100% is an economical, fast-setting resin solid hot melt adhesive. It's designed for general purpose applications as well as manual and corrugated carton sealing and general packaging. When heated to its specified melt point this adhesive forms an aggressive hot tack that bonds to handling strength in seconds to help maintain high-tempo productivity.


    -Aggressive hot tack rapidly achieves handling strength for packaging and other applications
    -Medium open time allows for positioning and fit adjustment
    -Securely bonds difficult to seal substrates such as lightly waxed surfaces
    -Virtually invisible when bonded, eliminating unattractive mechanical fasteners and tape products


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    177°C to 196°C°

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    3M

    Colour

    Amber

    Compatible Materials

    Cardboard Chipboard Paper

    Container Type

    Case

    Drying / Bonding Time

    0.3min.

    EAN

    0212006526105

    ECLASS Code

    23330105

    Features

    Flexible High Peel Strength High Shear Strength Low Odour Solvent Free Formula

    Flammable

    No

    Maximum Service Temperature

    54°C

    MFR Part No.

    7100023053

    Pack Size

    5kg

    Product Composition

    Thermoplastic

    Resistance Type

    Chemical-Resistant

    Series

    3762

    Type

    Hot Melt Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid