£364.00
Ex VAT
£436.80
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Application Temperature Range | 177°C to 196°C° |
Bonding Time Grade | Fast (under 3 Hours) |
Brand | 3M |
Colour | Beige |
Compatible Materials | Polyesters Textiles |
Container Type | Sachet |
Drying / Bonding Time | 1 to 3min. |
ECLASS Code | 23330105 |
Features | Fast-Setting Precise Positioning Capability Solvent Free Formula |
Flammable | No |
Food Safe | No Food Contact |
Maximum Service Temperature | 85°C |
MFR Part No. | 7100023018 |
Minimum Service Temperature | 63°C |
Pack Size | 10kg |
Product Composition | Hybrid Polymer |
Resistance Type | Temperature-Resistant |
Series | 6111HTB |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |