noscriptStickfast Hot Melt Adhesive, Fast Bonding Time, Sachet, 5kg HSS12 | Cromwell Tools

Stickfast

Hot Melt Adhesive, Fast Bonding Time, Sachet, 5kg

SKU:

CTL2807833W

MPN:

HSS12

£41.49

Ex VAT

£49.79

Inc VAT

IN STOCK (6)

    Product Details

    Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.


    HSS High Strength
    Higher strength for assembly. Excellent on many plastics, metal and wood. Assembly grade hotmelt for 'difficult' surfaces.
    Excellent adhesion and high molten tack for
    quick fixing of tile displays, carpet fitting etc.
    Set time: 20-30 sec.
    Set colour: amber.
    Size: Sticks 12mm x 300mm (HSS12)


    Applicator gun: All models


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Bonding Time Grade

    Fast (under 3 Hours)

    Brand

    Stickfast

    Colour

    Amber

    Compatible Materials

    Paper

    Container Type

    Sachet

    Drying / Bonding Time

    20 to 30min.

    ECLASS Code

    23330105

    Features

    Extra-Strong Fast-Setting

    Flammable

    No

    Maximum Service Temperature

    270°C

    MFR Part No.

    HSS12

    Minimum Service Temperature

    86°C

    Pack Size

    5kg

    Product Composition

    Polychloroprene Rubber/Synthetic Resin Blend

    Series

    HSS12

    Type

    Hot Melt Adhesive

    UNSPSC Code

    31201601

    Viscosity Grade

    Flowless Liquid