£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.
FSS Fast Set
Fast setting stick for bonding card and paper. Ideal for carton sealing and packaging. Superior fast setting hotmelt for rapid closing and sealing of cartons. Ideal for all packaging applications.
Set time: 5-10 sec.
Set colour: tan.
Sizes:
Sticks 12 x 300mm (FSS12)
Sticks 18 x 300mm (FSS18)
Applicator gun: All models
Images are for illustration purposes only
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Stickfast |
Colour | Tan |
Compatible Materials | Paper |
Container Type | Sachet |
Drying / Bonding Time | 5 to 10min. |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | No |
Maximum Service Temperature | 270°C |
MFR Part No. | FSS12 |
Minimum Service Temperature | 105°C |
Pack Size | 5kg |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | FSS12 |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |