£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.
MPS Multi Purpose
The most popular glue stick. Use for fabrics, upholstery, plastics etc. Long set time. All-purpose hotmelt with medium to long set time. Ideal for a wide range of industrial and general use applications.
Set time: 20-30 sec.
Set colour: clear.
Sizes:
Sticks 12 x 300mm (MPS12)
Sticks 18 x 300mm (MPS18)
Applicator gun: All models
Images are for illustration purposes only
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Stickfast |
Colour | Clear |
Compatible Materials | Plastic |
Container Type | Sachet |
Drying / Bonding Time | 20 to 30min. |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | No |
Maximum Service Temperature | 270°C |
MFR Part No. | MPS12 |
Minimum Service Temperature | 86°C |
Pack Size | 5kg |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | MPS12 |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |