£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
12mm, multi-purpose glue sticks deliver quality bonding thanks to high resin levels and are perfect for a wide range of professional applications.
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Rapid |
Colour | Clear |
Compatible Materials | Metal Wood |
Container Type | Sachet |
Drying / Bonding Time | 30min. |
EAN | 3221633027999 |
ECLASS Code | 23330105 |
Features | Fast-Setting |
Flammable | No |
Maximum Service Temperature | 250°C |
MFR Part No. | 40302799 |
Pack Size | 1kg |
Product Composition | EVA |
Series | Gen-T |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |