£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
11mm Glue Sticks x 200mm, Black 500g
Glue sticks made of hot-melt adhesive for easy repairing, fixing, installation, sealing and jointing work. Appropriate for all makes of glue guns. For elastic, tough connections. Suitable for seals, carpet, metal.
Appropriate for glue guns from Bosch, Black & Decker, Bostik, Bühnen, Metabo, Pattex, Peugeot, Steinel, Uhu.
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Bosch |
Colour | Black |
Compatible Materials | Textiles |
Container Type | Sachet |
Drying / Bonding Time | 20 to 60min. |
EAN | 3165140048439 |
ECLASS Code | 23330105 |
Features | Fast-Setting High Strength |
Flammable | No |
MFR Part No. | 2 607 001 178 |
Pack Size | 500g |
Product Composition | Acrylates |
Series | Gluesticks |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |