£21.49
Ex VAT
£25.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Strong universal adhesive, perfect for a wide variety of applications.
Features and Benefits
• Compact and handy
• Provides and effective bond
Notes
Item Weight: 553 g
Product Dimensions: 23.8 x 10.2 x 3.4 cm
Colour: Yellow or transparent
Images are for illustration purposes only.
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Bosch |
Colour | Yellow |
Compatible Materials | Cardboard |
Container Type | Sachet |
Drying / Bonding Time | 20 to 60min. |
EAN | 3165140048415 |
ECLASS Code | 23330105 |
Features | Fast-Setting High Strength |
Flammable | No |
MFR Part No. | 2607001176 |
Pack Size | 500g |
Product Composition | Acrylates |
Series | Gluesticks |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |