£22.99
Ex VAT
£38.99
| Save 41.04%
£27.59
Inc VAT
Product Details
Product Specification
Product Documents
Hylo®Glue is an instant high strength adhesive that's clean and easy to use. It bonds a wide variety of substrates such as EPDM and SBR rubber components, ceramics, metals, plastics.
Features and Benefits
• High strength
• Bonds in seconds
• Non flammable
• Good chemical resistance
Typical Applications
bonding O-rings, insulation materials, electronic assemblies, toys, jewellery and ornaments.
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 25°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Hylomar |
Colour | Clear |
Compatible Materials | Ceramic Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.3min. |
EAN | 5036626109105 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant |
Flammable | No |
Maximum Service Temperature | 25°C |
MFR Part No. | HYG0120/ |
Minimum Service Temperature | 5°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Chemical-Resistant |
Series | Hyloglue 120 |
Temperature Resistance Range | 5°C to 25°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |