£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
High-strength, two-component paste adhesive for industrial use, bonding metals, ceramics, rubbers, glass, and rigid plastics. Ideal for aggressive environments and high temperatures, with excellent chemical resistance. Thixotropic and gap-filling, it cures at room temperature and withstands temperatures up to 140°C, suitable for electronics and aerospace.
Features and Benefits
• High-strength, two-component paste adhesive for industrial use
• Bonds metals, ceramics, rubbers, glass, and rigid plastics
• Resistant to aggressive environments and high temperatures
• Excellent chemical resistance and low outgassing
• Thixotropic, gap-filling with room temperature curing
• Temperature resistant up to 140°C
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 100°C° |
Brand | Araldite |
Colour | Grey |
Compatible Materials | Ceramic Glass Metal Plastic Rubber |
Container Type | Can |
Drying / Bonding Time | 10min. |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Temperature-Resistant |
Flammable | No |
Grade | Long |
MFR Part No. | 25000246 |
Pack Size | 400gm |
Product Composition | Epoxy |
Resistance Type | Chemical-Resistant Temperature-Resistant |
Series | ARALDITE HV998-1 |
Temperature Resistance Range | 5°C to 100°C° |
Type | Epoxy Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |