£23.74
Ex VAT
£28.49
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 382 is a transparent, colourless, general purpose, ethyl-based instant adhesive gel that is suitable for rubbers and metals and has a fixture time of 20-40 secs.
Features and Benefits:
•General purpose and can be paired with primer LOCTITE 770 or LOCTITE 7239 to make it suitable for use on plastics and polyolefins
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Glass Metal Plastic Rubber |
Drying / Bonding Time | 20 to 40min. |
EAN | 0079340382404 |
ECLASS Code | 23330105 |
Features | Fast Curing High Viscosity Cyanoacrylate Adhesive |
MFR Part No. | 135425 |
Pack Size | 20g |
Temperature Resistance Range | -40 to 80° |
UNSPSC Code | 31201601 |