£34.99
Ex VAT
£41.99
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 4204 Instant Adhesive is a high-performance, colourless adhesive ideal for plastics, rubbers, and metals, including polyolefins with primer. It offers rapid bonding with a fixture time of 10-30 seconds, high impact resistance, and performs well from -40°C to +120°C. Pack size: 20g.
Features and Benefits
• Effective from -40°C to +120°C
• Bonds in 10-30 seconds
• Suitable for plastics, rubbers, and metals
• Ideal for clean, aesthetic applications
• Provides strong, durable bonds
Attribute | Value |
---|---|
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Glass Fibre Reinforced Plastic Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.1min. |
EAN | 0079340295599 |
ECLASS Code | 23330105 |
Features | Chemical-Resistant High Peel Strength High Shear Strength |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 142746 |
Minimum Service Temperature | -40°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Chemical-Resistant |
Series | 4204 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |