£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE 416 is a high viscosity, fast-setting, transparent adhesive ideal for bonding metals, rubbers, plastics, and polyolefins (with primer). It offers reliable, strong bonds and is perfect for quick repairs and industrial applications. Suitable for demanding environments, it ensures durable adhesion across various surfaces and conditions
Features and Benefits
• High viscosity for strong bonding
• Fast setting for quick repairs
• Suitable for bonding metals, rubbers, and plastics
• Compatible with polyolefins when used with primer
• Transparent and colourless for a clean finish
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
ECLASS Code | 23330105 |
Features | Fast-Setting General Usage Solvent Free Formula |
Flammable | No |
Grade | Instant |
MFR Part No. | 142590 |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 416 |
Temperature Resistance Range | -40°C to 80°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |