£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
This instant adhesive features low viscosity and rapid speeds of curing to ensure a precise and powerful adhesive solution. Able to create a thin layer instantly that bonds to a variety of different surfaces, including plastic, leather, rubber and wood, this adhesive keeps the job going efficiently and reliably.
Features and Benefits
• Rapid curing
• Low viscosity for easy application
• Works even on acidic or contaminated surfaces
Typical Applications
• Plastic
• Leather
• Rubber
• Wood
• Cork
• Contaminated surfaces
Standards
• ISO 9001: 2000
Attribute | Value |
---|---|
Bonding Time Grade | Instant (under 1 Minute) |
Brand | 3M |
Colour | Clear |
Compatible Materials | Cork Leather Plastic Rubber |
Container Type | Aerosol |
Drying / Bonding Time | 0.3min. |
EAN | 4054596802292 |
ECLASS Code | 23330105 |
Features | Fast-Setting Quick Tack Time |
Flammable | Yes |
Maximum Service Temperature | 80°C |
MFR Part No. | 7100034060 |
Minimum Service Temperature | -50°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | SF100 |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |