£30.79
Ex VAT
£36.95
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high-viscosity cyanoacrylate adhesive is ideal for bonding metals, rubbers, and plastics. It provides a strong, durable bond and sets quickly, making it perfect for industrial and quick repair applications. Its fast curing and versatility across various materials ensure long-lasting adhesion, even in demanding environments.
Features and Benefits
• Ideal for bonding metals, rubbers, and plastics
• High viscosity for strong, durable adhesion
• Fast setting for quick repairs and industrial applications
• Suitable for a variety of surfaces and materials
• Provides long-lasting, reliable bonds even in challenging environments
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
EAN | 5010266008387 |
ECLASS Code | 23330105 |
Features | General Usage Solvent Free Formula |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 1920920 |
Minimum Service Temperature | 0°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Chemical-Resistant |
Series | 415 |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |